- 7" ID x 7 3/16" OD x 2 1/2" Long
- DU® Self-Lubricating Bushing
| Length | 2 1/2 in |
| Temperature Range [Max] | 536 °F |
| Temperature Range [Min] | -328 °F |
| I.D. | 7 in |
| Material | DU® Self-Lubricating |
| Inch/Metric | Inch |
| O.D. | 7.1875 in |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Has Flange | No |
| Weight | 1.399 LB |

