- 6 3/4" ID x 6 15/16" OD x 4 1/2" Long
- DU® Self-Lubricating Bushing
| Bore Type | Round Bore |
| Length | 4 1/2 in |
| I.D. | 6 3/4 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 536 °F |
| Has Flange | No |
| Groove Type | No Groove |
| Temperature Range [Min] | -328 °F |
| Material | DU® Self-Lubricating |
| O.D. | 6.9375 in |
| Weight | 0.0 LB |

