- Metric
- 10 mm Inner Diameter
- 16 mm Outer Diameter
- 20 mm Length
- Sintered Bronze Material
| Max. Static Pressure | 2,900 psi |
| Length | 20.000 mm |
| Material | Sintered Bronze |
| Max. Dynamic Pressure | 1,400 psi |
| Temperature Range [Max] | 190 °F |
| I.D. | 10 mm |
| Temperature Range [Min] | -290 °F |
| O.D. | 16 mm |
| Inch/Metric | Metric |
| Lubrication | Self-Lubricating |
| Weight | 0.0 LB |

