- Metric
- 100 mm Inner Diameter
- 105 mm Outer Diameter
- 115 mm Length
- PTFE Material
| Lubrication | Self-Lubricating |
| Max. Static Pressure | 36,000 psi |
| Temperature Range [Min] | -328 °F |
| I.D. | 100 mm |
| Inch/Metric | Metric |
| Length | 115.000 mm |
| Temperature Range [Max] | 536 °F |
| O.D. | 105 mm |
| Material | PTFE |
| Max. Dynamic Pressure | 20,000 psi |
| Weight | 699.0 LB |

