- 5 1/4" ID x 5 7/16" OD x 3 1/2" Long
- DU® Self-Lubricating Bushing
| Temperature Range [Max] | 536 °F |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| I.D. | 5 1/4 in |
| Length | 3 1/2 in |
| Has Flange | No |
| Inch/Metric | Inch |
| Temperature Range [Min] | -328 °F |
| O.D. | 5.4375 in |
| Material | DU® Self-Lubricating |
| Weight | 1.486 LB |

