- 5" ID x 5 3/16" OD x 4 5/16" Long
- DU® Self-Lubricating Bushing
| O.D. | 5.1875 in |
| Temperature Range [Max] | 536 °F |
| Length | 4 5/16 in |
| Temperature Range [Min] | -328 °F |
| Material | DU® Self-Lubricating |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| I.D. | 5 in |
| Has Flange | No |
| Groove Type | No Groove |
| Weight | 1.936 LB |

