- 4 1/2" ID x 4 11/16" OD x 3" Long
- DU® Self-Lubricating Bushing
description
- DU bearings combine the advantages of many conventionally lubricated, metallic plain bearings-particularly high load capacity and dimensional rigidity-with the design freedoms of self-lubricating materials, including the ability to operate successfully well beyond the scope of conventional lubricants.
applications
- Agricultural equipment
- Off-highway, truck, and automotive
- Aviation
- Business machines
- Garden, lawn, and outdoor equipment
- Hydraulics and values
- Home applicances and consumer goods
- Materials handling
- Medical and dental
| Groove Type | No Groove |
| Temperature Range [Max] | 536 °F |
| Material | DU® Self-Lubricating |
| Has Flange | No |
| Temperature Range [Min] | -328 °F |
| Bore Type | Round Bore |
| Length | 3 in |
| Inch/Metric | Inch |
| I.D. | 4 1/2 in |
| O.D. | 4.6875 in |
| Weight | 0.0 LB |

