- 4" ID x 4 3/16" OD x 1" Long
- DU® Self-Lubricating Bushing
| Temperature Range [Min] | -328 °F |
| Inch/Metric | Inch |
| Length | 1 in |
| Temperature Range [Max] | 536 °F |
| Groove Type | No Groove |
| O.D. | 4.1875 in |
| Has Flange | No |
| I.D. | 4 in |
| Bore Type | Round Bore |
| Material | DU® Self-Lubricating |
| Weight | 0.316 LB |

