- 3 3/4" ID x 3 15/16" OD x 4 1/2" Long
- DU® Self-Lubricating Bushing
| Inch/Metric | Inch |
| Has Flange | No |
| Temperature Range [Min] | -328 °F |
| O.D. | 3.9375 in |
| Groove Type | No Groove |
| Material | DU® Self-Lubricating |
| I.D. | 3 3/4 in |
| Temperature Range [Max] | 536 °F |
| Length | 4 1/2 in |
| Bore Type | Round Bore |
| Weight | 1.372 LB |

