- 3 1/2" ID x 3 11/16" OD x 3" Long
- DU® Self-Lubricating Bushing
| Inch/Metric | Inch |
| Has Flange | No |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Temperature Range [Max] | 536 °F |
| Material | DU® Self-Lubricating |
| Temperature Range [Min] | -328 °F |
| O.D. | 3.6875 in |
| I.D. | 3 1/2 in |
| Length | 3 in |
| Weight | 0.93 LB |

