- 3" ID x 3 3/16" OD x 1/2" Long
- DU® Self-Lubricating Bushing
| I.D. | 3 in |
| Material | DU® Self-Lubricating |
| O.D. | 3.1875 in |
| Inch/Metric | Inch |
| Length | 1/2 in |
| Has Flange | No |
| Groove Type | No Groove |
| Temperature Range [Max] | 536 °F |
| Bore Type | Round Bore |
| Temperature Range [Min] | -328 °F |
| Weight | 0.119 LB |

