- 2 1/2 in ID x 2 11/16 in OD x 3 in Long
- DX™ Prelubricated Bushing
| Material | DX™ Prelubricated |
| O.D. | 2.6875 in |
| I.D. | 2 1/2 in |
| Has Flange | No |
| Groove Type | No Groove |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Temperature Range [Max] | 210 °F |
| Bore Type | Round Bore |
| Length | 3 in |
| Weight | 0.568 LB |

