- 2 1/2" ID x 2 11/16" OD x 3 3/4" Long
- DU® Self-Lubricating Bushing
| Groove Type | No Groove |
| Temperature Range [Min] | -328 °F |
| Length | 3 3/4 in |
| Has Flange | No |
| Temperature Range [Max] | 536 °F |
| Bore Type | Round Bore |
| I.D. | 2 1/2 in |
| Inch/Metric | Inch |
| O.D. | 2.6875 in |
| Material | DU® Self-Lubricating |
| Weight | 0.774 LB |

