- 7/8 in ID x 1 in OD x 1 in Long
- DX™ Prelubricated Bushing
| Bore Type | Round Bore |
| Temperature Range [Max] | 210 °F |
| Groove Type | No Groove |
| Length | 1 in |
| I.D. | 7/8 in |
| Inch/Metric | Inch |
| Material | DX™ Prelubricated |
| O.D. | 1 in |
| Temperature Range [Min] | -40 °F |
| Has Flange | No |
| Weight | 0.045 LB |

