- Bushing
- DX® Prelubricated
- 3/4" I.D.
- 0.8846" to 0.8854" Housing Bore
- 1" Long
features
- Marginally lubricated bearing material for grease or oil lubricated applications
- Standard parts contain grease indents in the sliding layer plain sliding layer available upon request
- Order-related also available with plain sliding layer
- Optimum performance under relatively high loads and low speeds
- Suitable for linear, oscillating and rotating movements
- Wide range of parts available from stock
- Other sizes and configurations available upon request
- Also available in RoHS compliant materials
- Available in other materials upon request
| Inch/Metric | Inch |
| Groove Type | No Groove |
| O.D. [Max] | 0.8854 in |
| Bore Type | Round Bore |
| Length | 1 in |
| I.D. | 3/4 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 210 °F |
| Has Flange | No |
| O.D. [Min] | 0.8846 in |
| Material | Thermoplastic Based Metal Polymer |
| Weight | 0.038 LB |

