- Hose & Tube Cutter
- Cuts 2" Rubber Hose, 1" ABS Pive, 1" PVC Pive and 1" Polyethylene
features
- Cuts flexible rubber, PVC, ABS and polyethylene tubing
- Long handles provide added leverage for easy cuts
- Curved holder supports hose for square cuts
- Replaceable steel blade
- Capacities: rubber hose 2", polyethylene and ABS pipe 1", PVC pipe 1"
| Replacement Blade No. | 115B |
| Capacity | 1 in to 2 in |
| Used To Cut | Rubber, PVC, ABS, Polyethylene |
| Weight | 0.0 LB |

