- Single Row Radial Bearing
- 5/8" ID x 1 3/4" OD x 3/4" Wide
- Double Sealed
- With Snap Ring
- Standard (ABEC 1)
description
- Snap ring allows for easy positioning during mounting and eliminates costly machining operations.
features
- Ground raceways are 52100 chrome steel material with steel retainers
- Factory lubricated and sealed
| Width | 3/4 in |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | With Snap Ring |
| Seal Type | Contact Seals |
| Capacity | Standard Capacity |
| Cage Material | Plastic or Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Industry Standard Part # | 7510 DLG |
| No. in Set | Single Bearing |
| Outer Ring Width | 5/8 in |
| Dynamic Load Rating | 1,366.00 lbf |
| Contact Angle | 0° |
| Bearing Type | Radial |
| Lubricant | General Purpose |
| Limiting Speed | 5000 rpm |
| Fillet Radius | 0.035 in |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight w/ Snap Ring |
| O.D. | 1 3/4 in |
| Inch/Metric | Inch Bore |
| I.D. | 5/8 in |
| Rows of Balls | Single |
| Cage Type | Metal |
| Static Load Rating [Max] | 707.00 lbf |
| Enclosure | Double Sealed |
| Seal Material | Rubber |
| Inner Ring Width | 3/4 in |
| Locking Device | No Locking Device |
| Preload Level | None |
| Precision | Standard |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Weight | 0.25 LB |
| EAN or UPC | 662300410806 |

