- Single Row Radial Bearing
- 5/8" ID x 1 3/4" OD x 1.092" Wide
- Double Sealed
- No Snap Ring
- Standard (ABEC 1)
description
- Snap ring allows for easy positioning during mounting and eliminates costly machining operations.
features
- Extended inner ring equipped with two setscrews to secure the ring to the shaft
- Ground raceways are 52100 chrome steel material with steel retainers
- Factory lubricated and sealed
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| Seal Material | Rubber |
| Fillet Radius | 0.035 in |
| Cage Material | Plastic or Steel |
| Width | 1.092 in |
| Seal Type | Contact Seals |
| Industry Standard Part # | 7610 DL |
| Rows of Balls | Single |
| Static Load Rating [Max] | 707.00 lbf |
| Temperature Range [Max] | 350 °F |
| I.D. | 5/8 in |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Origin | Single Row Radial |
| O.D. | 1 3/4 in |
| Enclosure | Double Sealed |
| Outer Ring Width | 5/8 in |
| Material | Steel |
| Locking Device | Setscrew Locking Collar |
| O.D. Type | Straight |
| Bearing Type | Radial |
| Dynamic Load Rating | 1,366.00 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 1.092 in |
| Inch/Metric | Inch Bore |
| Contact Angle | 0° |
| Lubricant | General Purpose |
| Preload Level | None |
| Limiting Speed | 5000 rpm |
| No. in Set | Single Bearing |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -20 °F |
| Weight | 0.34 LB |
| EAN or UPC | 662300410455 |

