- Single Row Radial Bearing
- 12.0000 mm ID x 32.000 mm OD x 10.000 mm Wide
- Open
- No Snap Ring
- Standard (ABEC 1)
features
- Metric series
- Conrad-type ball bearing
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| icNumber | 7696000 |
| Precision | Standard |
| Outer Ring Width | 10 mm |
| Cage Type | Metal |
| Width | 10.000 mm |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| O.D. | 32 mm |
| Inner Ring Width | 10 mm |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 1190 lbf |
| Preload Level | None |
| Fillet Radius | 0.025 in |
| Cage Material | Steel |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| I.D. | 12 mm |
| Static Load Rating [Max] | 694 lbf |
| Origin | Single Row Radial |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Bearing Type | Radial |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Seal Material | None |
| Weight | 0.08 LB |
| EAN or UPC | 662300091401 |

