- Double Row Bearing
- 50.0000 mm ID x 110.000 mm OD x 1 3/4" Wide
- Open
- No Snap Ring
- Standard (ABEC 1)
| O.D. | 110 mm |
| Rows of Balls | Double |
| Contact Angle | 40° |
| Radial Internal Clearance | Normal |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| I.D. | 50 mm |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Seal Material | None |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 6309 lbf |
| Lubricant | Oil Preservative |
| Cage Material | Steel |
| Outer Ring Width | 1 3/4 in |
| Inner Ring Width | 1 3/4 in |
| Material | Steel |
| Ball Material | Steel |
| Cage Type | Metal |
| Preload Level | None |
| Origin | Double Row Deep Groove |
| Locking Device | No Locking Device |
| Width | 44.450 mm |
| icNumber | 7696047 |
| Bearing Type | Angular Contact |
| Weight | 4.25 LB |
| EAN or UPC | 662300062203 |

