- Double Row Bearing
- 40.0000 mm ID x 80.000 mm OD x 1 3/16" Wide
- Open
- No Snap Ring
- Standard (ABEC 1)
| O.D. | 80 mm |
| icNumber | 7695973 |
| Seal Type | Unsealed |
| Origin | Double Row Deep Groove |
| Width | 30.163 mm |
| Precision | Standard |
| Rows of Balls | Double |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| I.D. | 40 mm |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 1 3/16 in |
| Locking Device | No Locking Device |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Seal Material | None |
| Outer Ring Width | 1 3/16 in |
| Radial Internal Clearance | Normal |
| Material | Steel |
| Cage Type | Metal |
| Ball Material | Steel |
| Dynamic Load Rating | 3300 lbf |
| Enclosure | Open |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Contact Angle | 40° |
| Bearing Type | Angular Contact |
| Weight | 1.44 LB |
| EAN or UPC | 662300052259 |

