Skip to content Skip to navigation menu
5300 Medium Series Double Row Ball Bearing

455607

5300 Medium Series Double Row Ball Bearing
Item #102057510
  • Double Row Bearing
  • 35.0000 mm ID x 80.000 mm OD x 1 3/8" Wide
  • Double Shielded
  • With Snap Ring
  • Standard (ABEC 1)
5300 Medium Series Double Row Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Row Bearing
  • 35.0000 mm ID x 80.000 mm OD x 1 3/8" Wide
  • Double Shielded
  • With Snap Ring
  • Standard (ABEC 1)
Radial Internal Clearance Normal
Contact Angle 40°
No. in Set Single Bearing
Width 34.925 mm
Seal Material Metal
Temperature Range [Max] 350 °F
I.D. 35 mm
Outer Ring Width 1 3/8 in
Preload Level None
Cage Type Metal
Radial Internal Clearance Specification Normal Clearance
Rows of Balls Double
Enclosure Double Shielded
Temperature Range [Min] -20 °F
icNumber 7697138
Precision Standard
O.D. Type Straight w/ Snap Ring
Origin Double Row Deep Groove
Capacity Standard Capacity
Bearing Type Angular Contact
Lubricant General Purpose
Material Steel
Inch/Metric Metric Bore
Seal Type Non-Contact Seals
Locking Device No Locking Device
O.D. 80 mm
Ball Material Steel
Precision Level Standard (ABEC 1)
Inner Ring Width 1 3/8 in
Bore Type Round Bore
Cage Material Steel
Dynamic Load Rating 4075 lbf
Snap Ring With Snap Ring
Weight 1.77 LB
EAN or UPC 662300060957
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison