Skip to content Skip to navigation menu
5200 Light Series Double Row Ball Bearing

455504

5200 Light Series Double Row Ball Bearing
Item #102073613
  • Double Row Bearing
  • 20.0000 mm ID x 47.000 mm OD x 13/16" Wide
  • Double Shielded
  • With Snap Ring
  • Standard (ABEC 1)
5200 Light Series Double Row Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Row Bearing
  • 20.0000 mm ID x 47.000 mm OD x 13/16" Wide
  • Double Shielded
  • With Snap Ring
  • Standard (ABEC 1)
O.D. 47 mm
Precision Level Standard (ABEC 1)
Temperature Range [Max] 350 °F
Ball Material Steel
Material Steel
Inner Ring Width 13/16 in
I.D. 20 mm
Locking Device No Locking Device
Contact Angle 40°
Bore Type Round Bore
Capacity Standard Capacity
Outer Ring Width 13/16 in
Seal Type Non-Contact Seals
Radial Internal Clearance Normal
Seal Material Metal
Inch/Metric Metric Bore
icNumber 7697144
Snap Ring With Snap Ring
Origin Double Row Deep Groove
Preload Level None
Lubricant General Purpose
Width 20.638 mm
O.D. Type Straight w/ Snap Ring
No. in Set Single Bearing
Radial Internal Clearance Specification Normal Clearance
Enclosure Double Shielded
Dynamic Load Rating 1411 lbf
Precision Standard
Bearing Type Angular Contact
Temperature Range [Min] -20 °F
Cage Material Steel
Rows of Balls Double
Cage Type Metal
Weight 0.38 LB
EAN or UPC 662300051450
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison