Skip to content Skip to navigation menu
General Bearing33206-01

33206-01

Unground Flanged Series Bearing
Item #102073628
  • Single Row Radial Bearing
  • 1/2" ID x 1 7/8" OD x 5/8" Wide
  • Open
  • No Snap Ring
  • Low Precision (Unground)
General Bearing33206-01
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing
  • 1/2" ID x 1 7/8" OD x 5/8" Wide
  • Open
  • No Snap Ring
  • Low Precision (Unground)

description

  • The flange positions the bearing during installation, eliminating the need for snap rings or counter-boring the housing.

applications

  • Moderate speeds and loads
  • Toys
  • Appliances
  • Business machines
  • Conveyors
  • Display stands

features

  • Inner and outer rings are machined from selected carbon steel, then carefully hardened for long life and maximum shock resistance
  • Full complement of hardened steel balls
  • Bearings are zinc-plated for protection against corrosion
  • Maximum recommended speed is 1,500 rpm
Seal Material None
Lubricant Oil Preservative
Enclosure Open
Precision Unground
I.D. 1/2 in
Radial Internal Clearance Normal
Bearing Type Radial
Locking Device No Locking Device
Contact Angle
Ball Material Steel
Rows of Balls Single
Preload Level None
Seal Type Unsealed
Cage Material Cageless
Bore Type Round Bore
Capacity Standard Capacity
Cage Type None
Dynamic Load Rating 1291 lbf
O.D. 1.875 in
Radial Internal Clearance Specification Normal Clearance
No. in Set Single Bearing
Material Steel
Inner Ring Width 5/8 in
Outer Ring Width 1/2 in
Precision Level Low Precision (Unground)
O.D. Type Flanged
Inch/Metric Inch Bore
Snap Ring No Snap Ring
Weight 0.341 LB
EAN or UPC 662300261729
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison