- Single Row Radial Bearing
- 1 5/16" ID x 2 9/16" OD x 11/16" Wide
- Double Sealed
- No Snap Ring
- Standard (ABEC 1)
applications
- Suitable for the majority of ABEC-1 bearing applications
features
- Ground raceways are 52100 chrome steel material with steel retainers
- Maximum recommended speed is 5,000 rpm
- Prelubricated with grease
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Fillet Radius | 0.035 in |
| Enclosure | Double Sealed |
| Bearing Type | Radial |
| Limiting Speed | 5000 rpm |
| Width | 11/16 in |
| Ball Material | Steel |
| I.D. | 1 5/16 in |
| Static Load Rating [Max] | 1708 lbf |
| Precision | Standard |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Contact Angle | 0° |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Seal Type | Contact Seals |
| Material | Steel |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Lubricant | General Purpose |
| Cage Type | Metal |
| Seal Material | Rubber |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Inch Bore |
| Cage Material | Plastic or Steel |
| O.D. | 2.5625 in |
| Outer Ring Width | 11/16 in |
| Bore Type | Round Bore |
| Inner Ring Width | 11/16 in |
| Dynamic Load Rating | 2526 lbf |
| O.D. Type | Straight |
| Weight | 0.45 LB |
| EAN or UPC | 662300018705 |

