- Single Row Radial Bearing
- 1/2" ID x 1 3/8" OD x 7/16" Wide
- Double Shielded
- No Snap Ring
- Low Precision (Unground)
description
- Designed to provide inexpensive, antifriction bearing operation in applications where loads and speeds are moderate.
features
- Manufactured from selected carbon steel
- Case hardened
- Nylon retainers to ensure long life and maximum shock resistance
- Ground on the O.D. to ensure proper housing fit
- Maximum recommended speed is 2,500 rpm
- Prelubricated with grease
| Contact Angle | 0° |
| O.D. Type | Straight |
| Seal Material | Metal |
| Seal Type | Non-Contact Seals |
| Rows of Balls | Single |
| Lubricant | General Purpose |
| Outer Ring Width | 7/16 in |
| Inner Ring Width | 7/16 in |
| Dynamic Load Rating | 915 lbf |
| Inch/Metric | Inch Bore |
| Enclosure | Double Shielded |
| O.D. | 1.375 in |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Low Precision (Unground) |
| Radial Internal Clearance | Normal |
| Snap Ring | No Snap Ring |
| I.D. | 1/2 in |
| Preload Level | None |
| Precision | Unground |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Cage Material | Nylon |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Cage Type | Plastic |
| Limiting Speed | 2500 rpm |
| Bearing Type | Radial |
| Material | Steel |
| Width | 7/16 in |
| Weight | 0.101 LB |
| EAN or UPC | 662300273401 |

