- Single Row Radial Bearing
- 7/16" ID x 1 3/8" OD x 7/16" Wide
- Double Shielded
- No Snap Ring
- Standard (ABEC 1)
features
- Ground raceways are 52100 chrome steel material with steel retainers
- Maximum recommended speed is 5,000 rpm
- Prelubricated with grease
- Suitable for the majority of ABEC-1 bearing applications
options
- Additional sizes available
| Preload Level | None |
| No. in Set | Single Bearing |
| Sealed Width | 7/16 in |
| Seal Material | Metal |
| Cage Material | Plastic or Steel |
| O.D. Type | Straight |
| Seal Type | Non-Contact Seals |
| Ball Material | Steel |
| Fillet Radius | 0.031 in |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 7/16 in |
| Outer Ring Width | 7/16 in |
| Locking Device | No Locking Device |
| Inner Ring Width | 7/16 in |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Precision | Standard |
| Bearing Type | Radial |
| Enclosure | Double Shielded |
| Lubricant | General Purpose |
| Capacity | Standard Capacity |
| Shielded Width | 7/16 in |
| Dynamic Load Rating | 1,526.00 lbf |
| I.D. | 7/16 in |
| Contact Angle | 0° |
| Static Load Rating [Max] | 746.00 lbf |
| Industry Standard Part # | 1620 ZZ |
| O.D. | 1 3/8 in |
| Cage Type | Metal |
| Limiting Speed | 5000 rpm |
| Weight | 0.105 LB |
| EAN or UPC | 662300008201 |

