- Single Row Radial Bearing
- 3/8" ID x 29/32" OD x 5/16" Wide
- Double Sealed
- No Snap Ring
- Low Precision (Unground)
description
- Designed to provide inexpensive, antifriction bearing operation in applications where loads and speeds are moderate.
features
- Manufactured from selected carbon steel
- Case hardened
- Nylon retainers to ensure long life and maximum shock resistance
- Ground on the O.D. to ensure proper housing fit
- Maximum recommended speed is 2,500 rpm
- Prelubricated with grease
| Outer Ring Width | 5/16 in |
| Cage Type | Plastic |
| Locking Device | No Locking Device |
| Limiting Speed | 2500 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Contact Seals |
| Ball Material | Steel |
| Cage Material | Nylon |
| O.D. Type | Straight |
| Lubricant | General Purpose |
| Inner Ring Width | 5/16 in |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| Width | 5/16 in |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| I.D. | 3/8 in |
| Preload Level | None |
| Contact Angle | 0° |
| Snap Ring | No Snap Ring |
| O.D. | 0.90625 in |
| No. in Set | Single Bearing |
| Precision Level | Low Precision (Unground) |
| Material | Steel |
| Radial Internal Clearance | Normal |
| Enclosure | Double Sealed |
| Precision | Unground |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 450 lbf |
| Seal Material | Rubber |
| Weight | 0.033 LB |
| EAN or UPC | 662300271759 |

