Skip to content Skip to navigation menu
GearWrench Tool84787

84787

Item #119306875
GearWrench Tool84787
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • GEARWRENCH Bolt Biter Screw Extractors are designed with tapered side and tip cutting edges that work together to grip and turn the most stubborn fasteners. High strength steel construction delivers up to 50 times longer life compared to competitive extractors, and bi-directional capability allows you to reuse specialty fasteners in a pinch. They work with both hand and power tools, giving you total control over every extraction situation.

features

  • Tapered side and tip cutting edges for powerful and consistent extraction
  • High strength steel provides up to 50 times longer life
  • Bi-directional design loosens or tightens damaged fasteners
  • Hex base design is compatible with hand and power tools
  • High-visibility laser markings for easy size identification
  • Compact storage solution for space-saving organization
  • Black oxide coating provides superior corrosion resistance
  • Compatible with fastener sizes ≤ 1/4” – 5/8” and M5-M16
Weight 0.0 LB
EAN or UPC 99575847875
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison