
description
- This new heavy-duty two-drawer utility cart from GEARWRENCH is easy to assemble, with pressed-in nuts for bolt attachments with no loose nuts or washers, and stands a full 42 inches tall when assembled. The storage capacity of the till and two drawers is over 7,600 cubic inches. Each drawer's ball bearing slides are rated to a 100lb load, and the overall cart load capacity is over 450 pounds. The drawer pulls are brushed aluminum and feature a trigger latch retention system that keeps them securely closed when mobile. The bottom tray also features corner bumpers and hidden caster bolts, providing a large, smooth, clear storage surface. The casters are 5” x 2” polyurethane, with dual locking top pedal brake - 2 swivel casters and 2 fixed – so this cart goes where you push it and stays where you park it. This cart also includes an external power tool rack and a storage area in the till where you can store long screwdrivers or pry bars and still lock the lid. All storage areas come with a black EVA foam liner to protect the interior surfaces and prevent tools from sliding. The cart has a black and orange durable powder coat, and also features a powder coated elliptical handle which resists scratches and is easy to grip and steer.
features
- 42" tall cart has 64% larger storage capacity than the previous model
- 50% greater load capacity to handle heavy-duty work
- Each drawer built 14% larger and stronger
- 4 large, heavy-duty polyurethane casters for greater mobility and strength
- 2 stationary and 2 dual-locking that lock caster pivot and wheel rotation
- External power tool rack provides easy access
- Internal storage for long items like pry bars
- Corner bumpers minimize damage to the cart or surroundings
- Smooth bottom tray is ideal for storage
- Simple and fast assembly without any loose nuts or washers
- 5 year limited warranty
Weight | 0.0 LB |
EAN or UPC | 99575831676 |
