Skip to content Skip to navigation menu
GearWrench Tool3627

3627

2 TON &5 TON GEARED PULLER SET
Item #115119115
GearWrench Tool3627
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Since our beginning, GEARWRENCH automotive specialty tools have been driven by innovation. From our first specialty tool, the Model-T valve spring lifter, to our latest ratcheting puller, we’ve built our reputation with tools that make tough jobs easy. Most of our products have been upgraded with new improved features like dual material handles designed for a more comfortable grip or dual dipped handles on pliers providing more cushion for your hands. GEARWRENCH automotive specialty tools are proudly made with the finest components under the most stringent manufacturing guidelines. Made for everyday use – guaranteed for life. Better tools mean easier, more efficient work so we constantly evaluate automotive engineering trends allowing us to consistently improve and enhance our tools to better fit professional hands. That’s why they are the first choice for thousands of automotive technicians worldwide.

features

  • Ratcheting pullers have a time-saving, indexing jaw design
  • Legs index into position and stay in place, letting you easily support the puller and quickly connect each jaw one at a time to the pulley without help
  • Pullers can also be converted to two- and three-leg pullers
  • Jaws can be reversed from external to internal style in seconds
  • Maximum spread of 3-1/4 inches on 2 ton puller
  • Maximum spread of 5 inches on 5 ton puller
  • Includes blow mold case for storage and organization
Weight 0.0 LB
EAN or UPC 82171036279
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison