- Metric
- 12 Points
- 10 mm Opening
- 12 mm Opening Two
features
- Save weight in your toolbox by combining 2 sizes on one wrench
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Slim half moon design allows for easy access around obstructions
- Flush mounted reversing lever allows you to change direction without removing the wrench
- Size conveniently stamped on both ends of the beam for quick identification
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Box End Width Two | 0.906 in |
| Opening Two | 12 mm |
| Finish | Full Polish Chrome |
| Material | Alloy Steel |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Box End Thickness Two | 0.339 in |
| Wrench Type | Reversible Ratcheting, Half-Moon |
| Overall Length | 5.157 in |
| Box End Thickness | 0.303 in |
| Box End Width | 0.78 in |
| Weight | 0.0 LB |
| EAN or UPC | 82171098512 |

