- Metric
- 5 Pieces
- 12 Points
features
- Dual-access reversing levers allow switching from left to right without removing wrench
- Half-moon shape provides ease in getting around obstacles
- Surface Drive® provides a stronger grip on fasteners and reduces fastener rounding
- Ratcheting box end needs as little as 5° to move vs. 30° for standard box end wrenches
| Inch/Metric | Metric |
| Size Range [Min] | 10 mm |
| No. of Points | 12 |
| Wrench Type | Reversible Ratcheting, Half-Moon |
| Package Type | Storage Tray |
| Type | Reversible |
| No. of Pieces | 5 |
| Size Range [Max] | 22 mm |
| Set Includes | 10 mm x 12 mm, 11 mm x 13 mm, 14 mm x 16 mm, 15 mm x 17 mm, 19 mm x 22 mm |
| Weight | 2.61 LB |
| EAN or UPC | 82171098505 |

