- SAE
- Full Polish Chrome Finish
- 7 Pieces
features
- Provides greater access when working in confined spaces
includes
- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
| Open End Offset | 15 ° |
| Finish | Full Polish Chrome |
| Inch/Metric | SAE |
| No. of Pieces | 7 |
| Package Type | Molded Case |
| No. of Points | 12 |
| Length Type | Standard |
| Size Range [Max] | 3/4 in |
| Type | Flex Head |
| Set Includes | 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 & 3/4 in |
| No. of Teeth | 72 |
| Wrench Type | Ratcheting Flex Head, Open End |
| Material | Alloy Steel |
| Size Range [Min] | 3/8 in |
| Weight | 2.86 LB |
| EAN or UPC | 82171097003 |

