- SAE
- 7/16 in Opening
- 4.016 in Overall Length
| Inch/Metric | SAE |
| Open End Width | 0.953 in |
| No. of Teeth | 72 |
| Wrench Type | Ratcheting Flex Head, Open End |
| Box End Thickness | 0.323 in |
| Box End Width | 0.854 in |
| Open End Thickness | 0.252 in |
| Overall Length | 4.016 in |
| Material | Alloy Steel |
| Length Type | Stubby |
| Open End Offset | 15 ° |
| No. of Points | 12 |
| Weight | 0.2 LB |
| EAN or UPC | 82171095726 |

