- SAE
- 3/8 in Opening
- 3.701 in Overall Length
| Overall Length | 3.701 in |
| Box End Thickness | 0.303 in |
| Open End Thickness | 0.224 in |
| Inch/Metric | SAE |
| Material | Alloy Steel |
| Wrench Type | Ratcheting Flex Head, Open End |
| Open End Width | 0.862 in |
| Open End Offset | 15 ° |
| No. of Points | 12 |
| No. of Teeth | 72 |
| Length Type | Stubby |
| Box End Width | 0.78 in |
| Weight | 0.1 LB |
| EAN or UPC | 82171095719 |

