- Inch
- 7 Pieces
- Full Polish Chrome Finish
- 12 Points
description
- The reversible ratcheting combination wrenches from GEARWRENCH are a staple for every tool box. The flush-mounted reversing lever allows the user to switch motion left to right without needing to remove the wrench from the fastener increasing productivity. The 15° offset on the ratcheting box end allows for greater knuckle clearance and safer access to the fasteners. The ratcheting box end is designed to need as little as 5° to move fasteners versus 30° for standard wrenches and features off-corner loading for a better grip on the fastener and reduces fastener rounding. The wrenches are made from strong alloy steel with a bright, full polish chrome finish.
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Flush mounted reversing lever allows you to change direction without removing the wrench
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- 15° offset offers increased clearance
- Thin head and beam provide greater access in confined work areas
- Size conveniently stamped on the head and beam for quick identification
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME and ANSI specifications
- Included tool roll for storage and organization
| Inch/Metric | Inch |
| Material | Alloy Steel |
| No. of Pieces | 7 |
| Size Range [Min] | 3/8 in |
| Wrench Type | Open End, Reversible Ratcheting |
| Finish | Full Polish Chrome |
| Open End Offset | 15 ° |
| Set Includes | 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 & 3/4 in |
| No. of Points | 12 |
| Length Type | Standard |
| Size Range [Max] | 3/4 in |
| No. of Teeth | 72 |
| Weight | 2.3 LB |
| EAN or UPC | 82171956706 |

