- Metric
- Full Polish Chrome Finish
- 12 Points
description
- The GEARWRENCH combination ratcheting wrenches feature a 5 degree ratcheting arc vs. 30 degree on a standard combination wrench increasing productivity. The wrenches feature off-corner loading for better grip and reduced fastener rounding. The wrenches have a sleek head design allowing access to tight spots where a ratchet would not fit.
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Thin head and beam provide greater access in confined work areas
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Stubby beam length for when clearance is limited
- Meets or exceeds ASME and ANSI specifications
| Finish | Full Polish Chrome |
| Box End Width | 1.035 in |
| Length Type | Stubby |
| Overall Length | 4.488 in |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Open End Width | 1.228 in |
| Material | Alloy Steel |
| No. of Teeth | 72 |
| Open End Offset | 15 ° |
| Box End Thickness | 0.37 in |
| Open End Thickness | 0.327 in |
| Wrench Type | Open End, Ratcheting Box End |
| Weight | 0.0 LB |
| EAN or UPC | 82171095146 |

