Skip to content Skip to navigation menu
12 Points Full Polish Chrome Combination Wrench

9505D

12 Points Full Polish Chrome Combination Wrench
Item #115120226
  • Inch
  • Full Polish Chrome Finish
  • 12 Points
12 Points Full Polish Chrome Combination Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • Full Polish Chrome Finish
  • 12 Points

description

  • The GEARWRENCH combination ratcheting wrenches feature a 5 degree ratcheting arc vs. 30 degree on a standard combination wrench increasing productivity. The wrenches feature off-corner loading for better grip and reduced fastener rounding. The wrenches have a sleek head design allowing access to tight spots where a ratchet would not fit.

features

  • 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
  • Off-corner loading design on box end provides better grip and reduces fastener rounding
  • Thin head and beam provide greater access in confined work areas
  • Manufactured from alloy steel for better strength and longer tool life
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Stubby beam length for when clearance is limited
  • Meets or exceeds ASME and ANSI specifications
No. of Teeth 72
No. of Points 12
Open End Width 1.492 in
Box End Width 1.272 in
Material Alloy Steel
Open End Offset 15 °
Inch/Metric Inch
Wrench Type Open End, Ratcheting Box End
Overall Length 4.961 in
Open End Thickness 0.362 in
Box End Thickness 0.421 in
Length Type Stubby
Finish Full Polish Chrome
Weight 0.0 LB
EAN or UPC 82171095054
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison