- Inch/Metric
- 10 Pieces
- Full Polish Chrome Finish
- 12 Points
description
- GEARWRENCH Original ratcheting wrenches combine the speed of a ratchet with the access and control of a wrench. They offer the ease of 5 degrees of movement to turn fasteners, versus 30 degrees on standard combination wrenches. The small ratcheting box end head design enables access to tight spots where a ratchet won't fit. The open end allows for easier access on tough to reach spots, making jobs go faster and easier. This set is a great addition to any mechanic tools collection.
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Thin head and beam provide greater access in confined work areas
- Size conveniently stamped on both ends of the beam for quick identification
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME and ANSI specifications
includes
- 5/16" combination ratcheting wrench (9010)
- 3/8" combination ratcheting wrench (9012)
- 7/16" combination ratcheting wrench (9014)
- 1/2" combination ratcheting wrench (9016)
- 9/16" combination ratcheting wrench (9018)
- 8 mm combination ratcheting wrench (9108)
- 10 mm combination ratcheting wrench (9110)
- 12 mm combination ratcheting wrench (9112)
- 13 mm combination ratcheting wrench (9113)
- 14 mm combination ratcheting wrench (9114)
| No. of Points | 12 |
| Finish | Full Polish Chrome |
| Type | Ratcheting Combination Wrench |
| Package Type | Plastic Tray |
| Size Range [Max] | 15/16 in, 14 mm |
| Material | Alloy Steel |
| Length Type | Standard |
| Open End Offset | 15 ° |
| No. of Teeth | 72 |
| Wrench Type | Open End, Ratcheting Box End |
| Inch/Metric | Inch/Metric |
| Size Range [Min] | 3/8 in, 8 mm |
| No. of Pieces | 10 |
| Weight | 2.04 LB |
| EAN or UPC | 82171094187 |

