- Inch
- 12 Points
- 7/16 in Opening
- 1/2 in Opening Two
description
- The GEARWRENCH double box ratcheting wrenches offer two ratcheting box ends on each wrench. They are designed to need as little as 5° to move fasteners versus 30° for standard wrenches. The wrenches are made from a strong alloy steel with a bright, full polish chrome finish. They feature off-corner loading for a better grip on the fastener and reduces fastener rounding. The 0° offset on both ends of the wrench provides greater access to fasteners in the tightest spaces.
features
- Save weight in your toolbox by combining 2 sizes on one wrench
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Size conveniently stamped on both ends of the beam for quick identification
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Inch/Metric | Inch |
| No. of Points | 12 |
| Box End Thickness Two | 0.339 in |
| No. of Teeth | 72 |
| Box End Width | 0.854 in |
| Box End Thickness | 0.323 in |
| Opening Two | 1/2 in |
| Finish | Full Polish Chrome |
| Wrench Type | Ratcheting |
| Box End Width Two | 0.984 in |
| Overall Length | 6.299 in |
| Material | Alloy Steel |
| Weight | 0.0 LB |
| EAN or UPC | 82171092022 |

