- 12 Points
- Full Polish Chrome Finish
- Inch
description
- GEARWRENCH Original ratcheting wrenches combine the speed of a ratchet with the access and control of a wrench. They offer the ease of 5 degrees of movement to turn fasteners, versus 30 degrees on standard combination wrenches. The small ratcheting box end head design enables access to tight spots where a ratchet won't fit. The open end allows for easier access on tough to reach spots, making jobs go faster and easier. This wrench is retrofitted with a tether connection point for safe use for work at height and other non-drop work environments when added to a tethering connection system.
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Retrofitted with tether connection point on wrench beam
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Thin head and beam provide greater access in confined work areas
- Size conveniently stamped on both ends of the beam for quick identification
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME and ANSI specifications
| Finish | Full Polish Chrome |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Weight | 0.0 LB |
| EAN or UPC | 99575901201 |

