Skip to content Skip to navigation menu
GearWrench Tool9010DTH

9010DTH

12 Point Full Polish Chrome Ratcheting Wrench
Item #118686178
  • 12 Points
  • Full Polish Chrome Finish
  • Inch
GearWrench Tool9010DTH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 Points
  • Full Polish Chrome Finish
  • Inch

description

  • GEARWRENCH Original ratcheting wrenches combine the speed of a ratchet with the access and control of a wrench. They offer the ease of 5 degrees of movement to turn fasteners, versus 30 degrees on standard combination wrenches. The small ratcheting box end head design enables access to tight spots where a ratchet won't fit. The open end allows for easier access on tough to reach spots, making jobs go faster and easier. This wrench is retrofitted with a tether connection point for safe use for work at height and other non-drop work environments when added to a tethering connection system.

features

  • 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
  • Retrofitted with tether connection point on wrench beam
  • Off-corner loading design on box end provides better grip and reduces fastener rounding
  • Thin head and beam provide greater access in confined work areas
  • Size conveniently stamped on both ends of the beam for quick identification
  • Manufactured from alloy steel for better strength and longer tool life
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Meets or exceeds ASME and ANSI specifications
Inch/Metric Inch
Finish Full Polish Chrome
No. of Points 12
Weight 0.0 LB
EAN or UPC 99575901003
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison