- Alloy Steel Material
description
- High precision torque screwdriver with aluminum knurled handle. High visibility scale. Quick release bit holder
features
- Designed for electrical service and assembly applications
- Torque accuracy of +/- 6% CW
- Quick release 1/8" bit holder
- Scale markings are highly visible and easy to read
- Knurled aluminum handle lets you grip comfortably
- Solvent resistant handle provides a longer tool life
- Meets or exceeds ASME B107.300 and exceeds ANSI specifications on load and cycle
- 1 year limited warranty
- calibration accuracy warrantied for 90 days
| Finish | Black Phosphate |
| Material | Alloy Steel |
| Drive Type | Square |
| Weight | 0.0 LB |
| EAN or UPC | 99575896255 |

