
- Alloy Steel Material
description
- High precision torque screwdrivers with co-molded comfort grip handle. High visibility scale. Quick release bit holder
features
- Designed for electrical service and assembly applications
- Torque accuracy of +/- 6% CW
- Locking adjustment collar allows for easy setting of desired torque setting
- Quick release 1/4" bit holder
- Scale markings are highly visible and easy to read
- Solvent resistant co-molded handle for comfort and durability
- Meets or exceeds ASME B107.300 and exceeds ANSI specifications on load and cycle
- 1 year limited warranty
- calibration accuracy warrantied for 90 days
Material | Alloy Steel |
Finish | Black Phosphate |
Drive Type | Square |
Weight | 0.0 LB |
EAN or UPC | 99575896248 |
