Skip to content Skip to navigation menu
GearWrench Tool89622

89622

Screwdriver
Item #117591528
  • Alloy Steel Material
GearWrench Tool89622
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Alloy Steel Material

description

  • High precision torque screwdrivers with co-molded comfort grip handle. High visibility scale. Quick release bit holder

features

  • Designed for electrical service and assembly applications
  • Torque accuracy of +/- 6% CW
  • Locking adjustment collar allows for easy setting of desired torque setting
  • Quick release 1/4" bit holder
  • Scale markings are highly visible and easy to read
  • Solvent resistant co-molded handle for comfort and durability
  • Meets or exceeds ASME B107.300 and exceeds ANSI specifications on load and cycle
  • 1 year limited warranty
  • calibration accuracy warrantied for 90 days
Finish Black Phosphate
Material Alloy Steel
Drive Type Square
Weight 0.0 LB
EAN or UPC 99575896224
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison