Skip to content Skip to navigation menu
GearWrench Tool89620

89620

20 Piece Black Phosphate Screwdriver Set
Item #117591526
  • Alloy Steel Material
  • 20 Piece
GearWrench Tool89620
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Alloy Steel Material
  • 20 Piece

description

  • 20pc kit ideal for electrical connections needing torque load. 10 to 50 In/lb range. Not insulated for electric shock. Comes with 7 long nut drivers 1/4 to 1/2. Includes (4) Phillips® bits #1 & #2 , (4) slotted bits 1/4 & 3/16 , (4) square drive bits #1 & #2. Blow mold case included.

features

  • Designed for electrical service and assembly applications
  • Torque accuracy of +/- 6% CW
  • Locking adjustment collar allows for easy setting of desired torque setting
  • Quick release 1/4" bit holder
  • Scale markings are highly visible and easy to read
  • Solvent resistant co-molded handle for comfort and durability
  • 19 special length screwdriver and nutdriver bits included
  • Includes blow mold case for storage and organization
  • Meets or exceeds ASME B107.300 and exceeds ANSI specifications on load and cycle
  • 1 year limited warranty
  • calibration accuracy warrantied for 90 days
Material Alloy Steel
No. of Pieces 20
Drive Type Square
Finish Black Phosphate
Weight 0.0 LB
EAN or UPC 99575896200
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison