
- Torque Wrench
features
- Interchangeable head with square interface
- Torque accuracy of +/- 3% CW in the upper 80% of wrench capability delivers high performance
- Scale markings are highly visible and easy to read
- Knurled aluminum handle lets you grip comfortably, while clearly marked midpoint promotes additional accuracy
- 100% steel construction offers lasting strength and durability
- Meets or exceeds ASME B107.300 and exceeds ANSI specifications on load and cycle
- 1 year limited warranty
- calibration accuracy warrantied for 90 days
- Torque settings must be preset by making an internal adjustment and using a torque tester to verify the torque value
- 9mm x 12mm adapter size
Weight | 0.0 LB |
EAN or UPC | 99575894633 |
