- 3/8 in Drive Size
- 12 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
description
- The Pass-Thru™ socket and GearRatchet™ ratchet system by GEARWRENCH was designed to improve productivity and access on every job. The GearRatchet™ ratchets need as little as 5° to move fasteners vs. 30° for standard wrenches and are 40% stronger than standard ratchets by eliminating the drive tang. The ratchets are up to 50% thinner than standard ratchets providing superior access to even the most hard-to-reach fasteners.
features
- Up to 50% thinner head profile than conventional ratchet systems
- 5° ratcheting arc
- Built up to 40% stronger than traditional ratchets by eliminating the drive tang
- Pass-Thru™ ratchet and socket system eliminates the need for deep sockets
- 11 locking head positions
- Dual material comfort grip handle
- Meets or exceeds ASME specifications
| Head Type | Locking Flex Head |
| Handle Length | 1.969 in |
| Finish | Full Polish Chrome |
| Knurled | No |
| Overall Length | 12 in |
| Manufacturer Name | GearWrench� |
| Angle | 5 degrees |
| Lockable | No |
| Handle Type | Locking Flex |
| Ratchet Type | Non-Quick Release |
| Head Style | Pass-Thruâ„¢ |
| No. of Teeth | 72 |
| Head Thickness | 0.453 in |
| Drive Type | Pass-Thru |
| Drive Size | 3/8 in |
| Weight | 0.93 LB |
| EAN or UPC | 82171893803 |

