Skip to content Skip to navigation menu
Full Polish Chrome Socket

89036

Full Polish Chrome Socket
Item #102113641
  • 3/8 in Socket Drive Size
  • 6 mm Socket Size
  • Alloy Steel Material
  • 1.8 in Overall Length
Full Polish Chrome Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Socket Drive Size
  • 6 mm Socket Size
  • Alloy Steel Material
  • 1.8 in Overall Length

description

  • The Pass-Thru™ socket and GearRatchet™ ratchet system by GEARWRENCH was designed to improve productivity and access on every job. The GearRatchet™ ratchets need as little as 5° to move fasteners vs. 30° for standard wrenches and are 40% stronger than standard ratchets by eliminating the drive tang. The ratchets are up to 50% thinner than standard ratchets providing superior access to even the most hard-to-reach fasteners.

features

  • Socket system features the Pass-Thru™ drive system that links drive tools and sockets
  • Reach fasteners in tight spaces with ease
  • S2 steel insert bits offer maximum strength
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Hard stamped size markings
Inch/Metric Metric
Length 1.800 in
Tip Type Hex
Bit Length 0.72 in
Magnetic No
Socket Type Hex/Torx® Bit
Socket Size 6 mm
Socket Drive Size 3/8 in
Operating Type Pass-Thru Ratchet
Material Alloy Steel
Overall Length 1.8 in
Exposed Bit Length 0.72 in
Length Type Standard
Finish Full Polish Chrome
Weight 0.2 LB
EAN or UPC 82171890369
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison